Appleton GRLB100-A Conduit Outlet Box, Type GRLB, (2) 1" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRLB100-A
  • Rexel Part Number:

    260851
  • UPC:

    781381443609

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 98.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRLB100-A

Rexel Part # 260851

UPC 781381443609

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1 in

Material Aluminum

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch