Appleton GRLB125-A Conduit Outlet Box, Type GRLB, (2) 1-1/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRLB125-A
  • Rexel Part Number:

    260858
  • UPC:

    781381443753

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (2) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.

$ 179.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRLB125-A

Rexel Part # 260858

UPC 781381443753

UNSPSC 39121308

Cubic Inches 18 in

Material Aluminum

Size 1 1/4 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch