OZ Gedney GUALB-200 Explosionproof Outlet Box, Type LB, 2" Hubs

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GUALB-200
  • Rexel Part Number:

    252933
  • UPC:

    78312624735

Conduit Outlet Box, Hazardous Location, Cover Threads Into Box, Type GUALB, 2 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.

$ 314.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GUALB-200

Rexel Part # 252933

UPC 78312624735

UNSPSC 39121308

Family / Style GUALB

Material PVC

Size 2 in

Type GR Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch