Appleton GULB50 Conduit Outlet Box, Type GULB, (2) 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GULB50
  • Rexel Part Number:

    177021
  • UPC:

    781381517539

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GULB Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 19 Cubic Inches, and (2) 1/2 Inch Threaded Hubs, For Use With Rigid/IMC Conduit.

$ 81.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GULB50

Rexel Part # 177021

UPC 781381517539

UNSPSC 39121308

Cubic Inches 19 in

Material Malleable

Size 1/2 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch