Appleton GRN50 Conduit Outlet Box, Type GRN, (2) 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRN50
  • Rexel Part Number:

    298527
  • UPC:

    781381444002

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRN Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 83.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRN50

Rexel Part # 298527

UPC 781381444002

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch