Erico Cadweld NT1161V One Shot Ceramic disposable body

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    NT1161V
  • Rexel Part Number:

    159235
  • UPC:

    782856000617

Cable to Ground Rod, One Shot, Type: GY, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded).

$ 15.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # NT1161V

Rexel Part # 159235

UPC 782856000617

UNSPSC 39121457

Diameter 5/8 in

Gauge 2

Type GY

Place your Will Call order by clicking the cart button next to the appropriate Branch