Erico Cadweld PG11L Cable to Cable PG Connector

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    PG11L
  • Rexel Part Number:

    66556
  • UPC:

    782856001690

Cable to Cable, Parallel Horizontal Connector, Type: PG, Conductor Size: 3 & 4 AWG (Solid), 4 & 6 AWG (Stranded), Used as a One-Shot.

$ 12.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # PG11L

Rexel Part # 66556

UPC 782856001690

UNSPSC 39121457

Gauge 6

Type PG

Place your Will Call order by clicking the cart button next to the appropriate Branch