Appleton GRFT100 Conduit Outlet Box, Type GRFT, (3) 1" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRFT100
  • Rexel Part Number:

    260397
  • UPC:

    781381439008

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (3) 1 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

$ 98.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRFT100

Rexel Part # 260397

UPC 781381439008

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1 in

Family / Style GRFT

Material Malleable

Opening 3.38 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch