Appleton GRFT75A Conduit Outlet Box, Type GRFT, (3) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRFT75A
  • Rexel Part Number:

    162417
  • UPC:

    781381621861

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (3) 3/4 Inch Hubs. For Use With Threaded Metal Conduit.

$ 98.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRFT75A

Rexel Part # 162417

UPC 781381621861

UNSPSC 39121308

Cubic Inches 18 in

Diameter 3/4 in

Family / Style GRFT

Material Aluminum

Opening 3.38 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch