Appleton GRHT100 Conduit Outlet Box, Type GRHT, (3) 3/4" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRHT100
  • Rexel Part Number:

    197159
  • UPC:

    781381439954

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable, Unilet, GRHT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches, and (3) 1 Inch Hubs. For Use With Threaded Metal Conduit.

$ 115.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRHT100

Rexel Part # 197159

UPC 781381439954

UNSPSC 39121308

Cubic Inches 13.8 in

Diameter 1 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch