Appleton GRHT75 Conduit Outlet Box, Type GRHT, (3) 3/4" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRHT75
  • Rexel Part Number:

    26361
  • UPC:

    781381439909

GR Conduit Outlet Box, (3) 3/4 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosionproof, Dust-Ignitionproof, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches UNILET For Use With Threaded Metal Conduit; Furnished With Internal Ground Screw and O-Ring

$ 105.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRHT75

Rexel Part # 26361

UPC 781381439909

UNSPSC 39121308

Cubic Inches 13.8 in

Diameter 3/4 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch