Appleton GRJT50 Conduit Outlet Box, Type GRJT, 1/2" Hubs, Explosion Proof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRJT50
  • Rexel Part Number:

    128442
  • UPC:

    781381441155

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13 Inch Opening, 7.3 Cubic Inches and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 61.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRJT50

Rexel Part # 128442

UPC 781381441155

UNSPSC 39121308

Cubic Inches 7.3 in

Diameter 1/2 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch