Appleton GRT125 Conduit Outlet Box, Type GRT, (3) 1-1/4" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRT125
  • Rexel Part Number:

    28215
  • UPC:

    781381444958

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (3) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.

$ 156.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRT125

Rexel Part # 28215

UPC 781381444958

UNSPSC 39121308

Cubic Inches 31 in

Diameter 1 1/4 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch