Appleton GRT50-A Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRT50-A
  • Rexel Part Number:

    54502
  • UPC:

    781381444552

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (3) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.

$ 94.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRT50-A

Rexel Part # 54502

UPC 781381444552

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Material Aluminum

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch