OZ Gedney GUAT-75 Conduit Outlet Box, Type T, 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GUAT-75
  • Rexel Part Number:

    24793
  • UPC:

    78312624741

Conduit Outlet Box, Junction Box, Explosionproof, (3) 3/4 Inch Threaded Hubs, Round, T Style, 90 Degree, Malleable Iron Body, Aluminum Cover, Threaded for Rigid Conduit or IMC.

$ 88.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GUAT-75

Rexel Part # 24793

UPC 78312624741

UNSPSC 39121308

Diameter 3/4 in

Family / Style GUAT

Material Malleable

Type GR Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch