Appleton GRTA50 Conduit Outlet Box, Type GRTA, (4) 1/2" Hubs, Malleable Iron

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 93.16 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRTA50

Rexel Part # 197553

UPC 781381445252

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch