Appleton GRTA75A Conduit Outlet Box, Type GRTA, (4) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRTA75A
  • Rexel Part Number:

    260092
  • UPC:

    781381621762

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 100.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRTA75A

Rexel Part # 260092

UPC 781381621762

UNSPSC 39121308

Cubic Inches 18 in

Diameter 3/4 in

Material Aluminum

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch