Appleton GRCA75 Conduit Outlet Box, Type GRC, (3) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRCA75
  • Rexel Part Number:

    28493
  • UPC:

    781381437455

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRCA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (3) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 80.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRCA75

Rexel Part # 28493

UPC 781381437455

UNSPSC 39121308

Cubic Inches 18 in

Diameter 3/4 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch