Erico Cadweld VBC1L Cable to Flat Vertical Steel

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VBC1L
  • Rexel Part Number:

    193710
  • UPC:

    782856555377

Cable to Vertical Steel Surface, Type: VB, Surface: Flat Surface, Conductor Size: 4 AWG (Solid), Welding Material: 65.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VBC1L

Rexel Part # 193710

UPC 782856555377

UNSPSC 39121457

Gauge 4

Type VB

Place your Will Call order by clicking the cart button next to the appropriate Branch