Erico Cadweld VBC1T Cable to Flat Vertical Steel

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VBC1T
  • Rexel Part Number:

    162671
  • UPC:

    782856555414

Cable to Vertical Steel Surface, Type: VB, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 65.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VBC1T

Rexel Part # 162671

UPC 782856555414

UNSPSC 39121457

Gauge 2

Type VB

Place your Will Call order by clicking the cart button next to the appropriate Branch