Erico Cadweld VBC2G Cable to Flat Vertical Steel

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VBC2G
  • Rexel Part Number:

    119403
  • UPC:

    782856555667

Cable to Vertical Steel Surface, Type: VB, Surface: Flat Surface, Conductor Size: 2/0 AWG, Welding Material: 115.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VBC2G

Rexel Part # 119403

UPC 782856555667

UNSPSC 39121457

Gauge 2/0

Type VB

Place your Will Call order by clicking the cart button next to the appropriate Branch