Erico Cadweld VBC2Q Cable to Flat Vertical Steel

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VBC2Q
  • Rexel Part Number:

    79361
  • UPC:

    782856555841

Cable to Vertical Steel Surface, Type: VB, Surface: Flat Surface, Conductor Size: 4/0 AWG, Welding Material: 150.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VBC2Q

Rexel Part # 79361

UPC 782856555841

UNSPSC 39121457

Gauge 4/0

Type VB

Place your Will Call order by clicking the cart button next to the appropriate Branch