Erico Cadweld VSC1V Type VS Cable to Steel/Cast Iron, 45 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VSC1V
  • Rexel Part Number:

    481471
  • UPC:

    782856557432

Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 45.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VSC1V

Rexel Part # 481471

UPC 782856557432

UNSPSC 39121457

Gauge 2

Type VS

Place your Will Call order by clicking the cart button next to the appropriate Branch