Erico Cadweld VSC2G Type VS Cable to Steel, 90 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VSC2G
  • Rexel Part Number:

    249814
  • UPC:

    782856557753

Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2/0 AWG, Welding Material: 90.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VSC2G

Rexel Part # 249814

UPC 782856557753

UNSPSC 39121457

Gauge 2/0

Type VS

Place your Will Call order by clicking the cart button next to the appropriate Branch