Erico Cadweld VSC2QV3C Type VS Cable to Steel, 115 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VSC2QV3C
  • Rexel Part Number:

    359588
  • UPC:

    782856558187

Cable to Vertical Steel Surface, Type: VS, Surface: 2" to 4" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VSC2QV3C

Rexel Part # 359588

UPC 782856558187

UNSPSC 39121457

Gauge 4/0

Type VS

Place your Will Call order by clicking the cart button next to the appropriate Branch