Erico Cadweld VSC2QV5C Type VS Cable to Steel, 115 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VSC2QV5C
  • Rexel Part Number:

    472740
  • UPC:

    782856558224

Cable to Vertical Steel Surface, Type: VS, Surface: 4" to 6" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.

$ 146.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VSC2QV5C

Rexel Part # 472740

UPC 782856558224

UNSPSC 39121457

Gauge 4/0

Type VS

Volts AC VSC2QV5C

Place your Will Call order by clicking the cart button next to the appropriate Branch