Erico Cadweld VSC2QV8C Type VS Cable to Steel, 115 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VSC2QV8C
  • Rexel Part Number:

    141409
  • UPC:

    782856558262

Cable to Vertical Steel Surface, Type: VS, Surface: 6" to 10" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VSC2QV8C

Rexel Part # 141409

UPC 782856558262

UNSPSC 39121457

Gauge 4/0

Type VS

Volts AC VSC2QV8C

Place your Will Call order by clicking the cart button next to the appropriate Branch