Erico Cadweld VVR2Q 4/0 Cable to Steel or Cast Iron

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    VVR2Q
  • Rexel Part Number:

    164513
  • UPC:

    782856559214

Cable to Vertical Steel Surface, Type: VV, Surface: Flat Surface, Conductor Size: 4/0 AWG, Welding Material: 250.

$ 198.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # VVR2Q

Rexel Part # 164513

UPC 782856559214

UNSPSC 39121457

Gauge 4/0

Type VV

Place your Will Call order by clicking the cart button next to the appropriate Branch