Appleton GRFX50 Flanged Conduit Outlet Box, Type X, 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRFX50
  • Rexel Part Number:

    142479
  • UPC:

    781381439107

GRF Flanged Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRFX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening , 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit

$ 105.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRFX50

Rexel Part # 142479

UPC 781381439107

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch