Appleton GRHX75 Conduit Outlet Box, Type GRHX, (4) 3/4" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRHX75
  • Rexel Part Number:

    197162
  • UPC:

    781381440059

GR Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRHX Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches and (4) 3/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit.

$ 115.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRHX75

Rexel Part # 197162

UPC 781381440059

UNSPSC 39121308

Cubic Inches 13.8 in

Diameter 3/4 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch