Appleton GRJS50 Universal Conduit Outlet Box, Type: GRJS, (5) 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRJS50
  • Rexel Part Number:

    27995
  • UPC:

    781381440851

GR Universal Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJS Hub Type. Includes: Externally Threaded Aluminum Surface Cover with 2.56" Opening, (3) Close-up Plugs and (5) 1/2" Threaded Universal Openings. For use with Threaded Metal Conduit.

$ 73.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRJS50

Rexel Part # 27995

UPC 781381440851

UNSPSC 39121308

Cubic Inches 12.5 in

Diameter 1/2 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch