Appleton GRX150 Conduit Outlet Box, Type: GRX, (4) 1-1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRX150
  • Rexel Part Number:

    260153
  • UPC:

    781381447157

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 72 Cubic Inches and (4) 1-1/2" Threaded Hubs. For use with Threaded Metal Conduit.

$ 330.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRX150

Rexel Part # 260153

UPC 781381447157

UNSPSC 39121308

Cubic Inches 72 in

Diameter 1 1/2 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch