Appleton GRX50-A Conduit Outlet Box, Type GRX, (4) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRX50-A
  • Rexel Part Number:

    144179
  • UPC:

    78138144660

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 106.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRX50-A

Rexel Part # 144179

UPC 78138144660

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Family / Style GRX

Material Aluminum

Opening 3.38 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch