Appleton GRX75 Conduit Outlet Box, Type: GRX, (4) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRX75
  • Rexel Part Number:

    27769
  • UPC:

    781381446709

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (4) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.

$ 92.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRX75

Rexel Part # 27769

UPC 781381446709

UNSPSC 39121308

Cubic Inches 18 in

Diameter 3/4 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch