OZ Gedney GUAX-100 Conduit Outlet Box, Type X, 1" Hubs, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GUAX-100
  • Rexel Part Number:

    24743
  • UPC:

    78312624752

Conduit Outlet Box, Hazardous Location, Cover Threads Into Box, Type GUAX, 1 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.

$ 102.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GUAX-100

Rexel Part # 24743

UPC 78312624752

UNSPSC 39121308

Diameter 1 in

Family / Style GUAX

Material Malleable

Type GR Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch