Appleton JBX-50 Conduit Outlet Box, Type JBX, (4) 1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    JBX-50
  • Rexel Part Number:

    22965
  • UPC:

    781381465205

Conduit Outlet Box with Mounting Lugs, Hub Size: 1/2", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

$ 64.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # JBX-50

Rexel Part # 22965

UPC 781381465205

UNSPSC 39121308

Material Malleable

Size 1/2 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch