Appleton JBX-75 Conduit Outlet Box, Type JBL, (4) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    JBX-75
  • Rexel Part Number:

    26683
  • UPC:

    781381465359

Conduit Outlet Box, less Mounting Lugs, Hub Size: 3/4", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

$ 64.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # JBX-75

Rexel Part # 26683

UPC 781381465359

UNSPSC 39121308

Diameter 3/4 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch