Appleton JBX-75L Conduit Outlet Box, Type JBLX, (4) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    JBX-75L
  • Rexel Part Number:

    24118
  • UPC:

    781381465403

Conduit Outlet Box with Mounting Lugs, Hub Size: 3/4", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

$ 64.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # JBX-75L

Rexel Part # 24118

UPC 781381465403

UNSPSC 39121308

Diameter 3/4 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch