Hubbell-Killark GEJXT-6 Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    GEJXT-6
  • Rexel Part Number:

    357203
  • UPC:

    78393621120

Conduit Outlet Box, Type GEJXT, (4) 2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosionproof, Dust-Ignitionproof, Aluminum

$ 441.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # GEJXT-6

Rexel Part # 357203

UPC 78393621120

UNSPSC 39121314

Diameter 2 in

Family / Style GEJXT

Material Aluminum

Opening 4 7/8 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch