Appleton GRU100-A Conduit Outlet Box, Type, GRU, (5) 1" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRU100-A
  • Rexel Part Number:

    260100
  • UPC:

    781381117111

GR Universal Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRJS Hub Type. Includes: Internal Ground Screw and O-Ring, Externally Threaded Aluminum Surface Cover with 3.38" Opening, (3) Close-up Plugs and (5) 1" Threaded Hubs. For use with Threaded Metal Conduit.

$ 86.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRU100-A

Rexel Part # 260100

UPC 781381117111

UNSPSC 39121308

Diameter 1 in

Material Aluminum

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch