Appleton LPC-75 3/4" Hub, Mercmaster™ II HID Luminaires Mounting Hood

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LPC-75
  • Rexel Part Number:

    405337
  • UPC:

    781381179331

Ceiling Mount Hood, (5) 3/4" Hubs, (4) 3/4" Close-Up Plugs.

$ 92.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LPC-75

Rexel Part # 405337

UPC 781381179331

UNSPSC 39111817

Material Aluminum

Opening 3/4 in

Size 3/4 in

Type Ceiling Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch