Hubbell-Killark GRR-2 Universal Conduit Outlet Box, Type: GRR, (4) 3/4" Hubs

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    GRR-2
  • Rexel Part Number:

    214562
  • UPC:

    783936230085

GR Universal Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRR Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.50 Inch Opening, (4) 3/4 Inch Threaded Universal Openings. For use with Threaded Metal Conduit.

$ 110.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # GRR-2

Rexel Part # 214562

UPC 783936230085

UNSPSC 39121314

Cubic Inches 13 in

Material Malleable

Size 3/4 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch