Appleton GRUSE75 Universal Conduit Outlet Box, Type: GRUSE, (3) 3/4" Hubs

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRUSE75
  • Rexel Part Number:

    260130
  • UPC:

    781381446259

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRU Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.25 Inch Opening, (3) 3/4 Inch Threaded Universal Openings. For use with Threaded Metal Conduit.

$ 149.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRUSE75

Rexel Part # 260130

UPC 781381446259

UNSPSC 39121308

Cubic Inches 19 in

Diameter 3/4 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch