Philips Lighting FB40/T12/CWSupreme/6 Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FB40/T12/CWSupreme/6
  • Rexel Part Number:

    454051
  • UPC:

    046677423087

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7*

$ 75.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FB40/T12/CWSupreme/6

Rexel Part # 454051

UPC 046677423087

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 4100 (Cool White)

Length 22 7/16 in

Lumens 2300

Shape T12-6U (U-Bend)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch