Philips Lighting FB40DX/6 40 Watt T12 U-Bent Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    FB40DX/6
  • Rexel Part Number:

    199804
  • UPC:

    046677219932

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2250, CRI: 90, Color Temp: 6500K. Length: 22-7/16 in. *Philips Part # 21993-1*

$ 72.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # FB40DX/6

Rexel Part # 199804

UPC 046677219932

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 6500 (Daylight)

Length 22 7/16 in

Lumens 2250

Shape T12-6U (U-Bend)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch