Satco S6686 Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 6500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6686
  • Rexel Part Number:

    116052
  • UPC:

    04592306686

Fluorescent Lamp, U-Bent, T12, 40 Watt, 6500K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2250, Length: 22-1/2 inch, Standard Case Qty: 12

$ 11.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6686

Rexel Part # 116052

UPC 04592306686

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 6500 (Daylight)

Length 22 1/2 in

Lumens 2250

Shape T12-6U (U-Bend)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch