SYLVANIA FBO16/841 Fluorescent Lamp, U-Bent, T8, 10-1/2", 16W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FBO16/841
  • Rexel Part Number:

    227072
  • UPC:

    046135218361

Fluorescent Lamp, U-Bent, 16 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1125, CRI: 82, Color Temp: 4100K, Length: 10-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21836*

$ 21.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FBO16/841

Rexel Part # 227072

UPC 046135218361

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 10 1/2 in

Lumens 1125

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch