Osram Sylvania FBO24/835 Fluorescent, U-Bent, 24W, T8, 1-5/8" Leg Spacing, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FBO24/835
  • Rexel Part Number:

    204971
  • UPC:

Fluorescent, Rapid Start, U-Bent Lamp, 24W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1925, CRI: 82, Color Temp: 3500K. *Sylvania Part # 21875*

$ 24.16 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FBO24/835

Rexel Part # 204971

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Length 22 1/2 in

Lumens 1925

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 24

Place your Will Call order by clicking the cart button next to the appropriate Branch