Osram Sylvania FBO28/835XP/6/SS/ECO Fluorescent Lamp, U-Bent, T8, 22-1/2", 28W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FBO28/835XP/6/SS/ECO
  • Rexel Part Number:

    284672
  • UPC:

    04613522304

Fluorescent Lamp, U-Bent, 28 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2550, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22304*

$ 20.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FBO28/835XP/6/SS/ECO

Rexel Part # 284672

UPC 04613522304

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 22 1/2 in

Lumens 2550

Shape T8-6U (U-Bend)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch