Osram Sylvania FBO31/830 Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FBO31/830
  • Rexel Part Number:

    31790
  • UPC:

    04613521877

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3000K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21877*

$ 22.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FBO31/830

Rexel Part # 31790

UPC 04613521877

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 22 1/2 in

Lumens 2725

Shape T8-1-5/8 (U-Bend)

Type Lamp

Wattage 31

Place your Will Call order by clicking the cart button next to the appropriate Branch